BUSS FL3H2 FUSE LK CPS H 002A RB 2

Item #: 0963719

Cat #: FL3H2

UPC: 051712553674

$ 93.63 EA
Company wide:
0 in stock
Documents & Guides
BUS FL3H2 FUSE LK CPS H 002A

Overview

BUS FL3H2 FUSE LK CPS H 002A
Also known as: 051712553674, FL3H2, BUSFL3H2

Specifications

Type: Fuse Link
Type: Fuse Link