BUSS FL3H1 FUSE LK CPS H 001A RB 2

Item #: 0963718

Cat #: FL3H1

UPC: 051712553667

$ 93.63 EA
Company wide:
0 in stock
Documents & Guides
BUS FL3H1 FUSE LK CPS H 001A

Overview

BUS FL3H1 FUSE LK CPS H 001A
Also known as: 051712553667, FL3H1, BUSFL3H1

Specifications

Type: Fuse Link
Type: Fuse Link