80 Amp EEI-Nema Type T (Slow) Fuse Link for Cutout

Item #: 0963708

Cat #: FL11T80

UPC: 051712125307

$ 144.45 EA
Company wide:
0 in stock
Documents & Guides
80 Amp EEI-Nema Type T (Slow) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-Head for Standard Open or Enclosed Cutouts, Rated to 27kV

Overview

80 Amp EEI-Nema Type T (Slow) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-Head for Standard Open or Enclosed Cutouts, Rated to 27kV
Also known as: 051712125307, FL11T80, BUSFL11T80

Specifications

Diameter: 0.750 in
Amps: 80
Diameter: 0.750 in
Amps: 80