BUSS FL11T8 FUSE LK CPS T 008A NRB

Item #: 0963707

Cat #: FL11T8

UPC: 051712125208

$ 63.70 EA
Company wide:
0 in stock
Documents & Guides
BUS FL11T8 FUSE LK CPS T 008A

Overview

BUS FL11T8 FUSE LK CPS T 008A
Also known as: 051712125208, FL11T8, BUSFL11T8

Specifications

Type: Fuse Link
Type: Fuse Link