65 Amp EEI-Nema Type T (Slow) Fuse Link for Cutout

Item #: 0963706

Cat #: FL11T65

UPC: 051712125291

$ 144.45 EA
Company wide:
0 in stock
Documents & Guides
65 Amp EEI-Nema Type T (Slow) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-Head for Standard Open or Enclosed Cutouts, Rated to 27kV

Overview

65 Amp EEI-Nema Type T (Slow) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-Head for Standard Open or Enclosed Cutouts, Rated to 27kV
Also known as: 051712125291, FL11T65, BUSFL11T65

Specifications

Diameter: 0.750 in
Amps: 65
Diameter: 0.750 in
Amps: 65