15 Amp EEI-Nema Type T (Slow) Fuse Link for Cutout

Item #: 0963698

Cat #: FL11T15

UPC: 051712125239

$ 63.70 EA
Company wide:
0 in stock
Documents & Guides
15 Amp EEI-Nema Type T (Slow) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-Head for Standard Open or Enclosed Cutouts, Rated to 27kV

Overview

15 Amp EEI-Nema Type T (Slow) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-Head for Standard Open or Enclosed Cutouts, Rated to 27kV
Also known as: 051712125239, FL11T15, BUSFL11T15

Specifications

Diameter: 0.750 in
Amps: 15
Diameter: 0.750 in
Amps: 15