BUSS FL11N8 FUSE LK CPS N 008A NRB

Item #: 0963692

Cat #: FL11N8

UPC: 051712125352

$ 63.70 EA
Company wide:
0 in stock
Documents & Guides
BUS FL11N8 FUSE LK CPS N 008A

Overview

BUS FL11N8 FUSE LK CPS N 008A
Also known as: 051712125352, FL11N8, BUSFL11N8

Specifications

Type: Fuse Link
Type: Fuse Link