50 Amp EEI-Nema Type N Fuse Link for Cutout

Item #: 0963689

Cat #: FL11N50

UPC: 051712125420

$ 83.59 EA
Company wide:
0 in stock
Documents & Guides
50 Amp EEI-Nema Type N Fuse Link for Cutout, Universal Button Design, For use in NEMA Standard Dimensioned Cutouts Rated through 27kV

Overview

50 Amp EEI-Nema Type N Fuse Link for Cutout, Universal Button Design, For use in NEMA Standard Dimensioned Cutouts Rated through 27kV
Also known as: 051712125420, FL11N50, BUSFL11N50

Specifications

Diameter: 0.750 in
Type: N
Diameter: 0.750 in
Type: N