30 Amp EEI-Nema Type N Fuse Link for Cutout

Item #: 0963686

Cat #: FL11N30

UPC: 051712125406

$ 83.53 EA
Company wide:
0 in stock
Documents & Guides
30 Amp EEI-Nema Type N Fuse Link for Cutout, Universal Button Design, For use in NEMA Standard Dimensioned Cutouts Rated through 27kV

Overview

30 Amp EEI-Nema Type N Fuse Link for Cutout, Universal Button Design, For use in NEMA Standard Dimensioned Cutouts Rated through 27kV
Also known as: 051712125406, FL11N30, BUSFL11N30

Specifications

Diameter: 0.750 in
Type: N
Diameter: 0.750 in
Type: N