FUSE LK CPS N 020A NRB 23"

Item #: 0963683

Cat #: FL11N20

UPC: 051712125383

$ 63.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Cooper Power series Edison fuse link, N - FL11N20

Overview

Eaton Cooper Power series Edison fuse link, N - FL11N20

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712125383, FL11N20, BUSFL11N20

Specifications

Diameter: 0.750 in
Type: N
Diameter: 0.750 in
Type: N