BUSS FL11N150 FUSE LK CPS N 150A NR

Item #: 0963682

Cat #: FL11N150

UPC: 051712125482

$ 578.06 EA
Company wide:
0 in stock
Documents & Guides
BUS FL11N150 FUSE LK CPS N 15

Overview

BUS FL11N150 FUSE LK CPS N 15
Also known as: 051712125482, FL11N150, BUSFL11N150

Specifications

Diameter: 0.750 in
Type: N
Diameter: 0.750 in
Type: N