BUSS FL11K8 FUSE LK CPS K 008A NRB

Item #: 0963676

Cat #: FL11K8

UPC: 051712125055

$ 59.48 EA
Company wide:
0 in stock
Documents & Guides
BUS FL11K8 FUSE LK CPS K 008A

Overview

BUS FL11K8 FUSE LK CPS K 008A
Also known as: 051712125055, FL11K8, BUSFL11K8

Specifications

Type: Fuse Link
Type: Fuse Link