65 Amp EEI-Nema Type K (Fast) Fuse Link for Cutout

Item #: 0963675

Cat #: FL11K65

UPC: 051712125147

$ 151.20 EA
Company wide:
0 in stock
Documents & Guides
65 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV

Overview

65 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV
Also known as: 051712125147, FL11K65, BUSFL11K65

Specifications

Diameter: 0.750 in
Speed: Fast Acting
Amps: 65
Type: Fuse Link
Diameter: 0.750 in
Amps: 65
Speed: Fast Acting
Type: Fuse Link