BUSS FL11K6 FUSE LK CPS K 006A NRB

Item #: 0963674

Cat #: FL11K6

UPC: 051712125048

$ 59.48 EA
Company wide:
0 in stock
Documents & Guides
BUS FL11K6 FUSE LK CPS K 006A

Overview

BUS FL11K6 FUSE LK CPS K 006A
Also known as: 051712125048, FL11K6, BUSFL11K6

Specifications

Type: Fuse Link
Type: Fuse Link