BUSS FL11K5 FUSE LK CPS K 005A NRB

Item #: 0963672

Cat #: FL11K5

UPC: 051712600767

$ 72.39 EA
Company wide:
0 in stock
Documents & Guides
BUS FL11K5 FUSE LK CPS K 005A

Overview

BUS FL11K5 FUSE LK CPS K 005A
Also known as: 051712600767, FL11K5, BUSFL11K5

Specifications

Type: Fuse Link
Type: Fuse Link