30 Amp EEI-Nema Type K (Fast) Fuse Link for Cutout

Item #: 0963670

Cat #: FL11K30

UPC: 051712125116

$ 74.11 EA
Company wide:
0 in stock
Documents & Guides
30 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV

Overview

30 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV
Also known as: 051712125116, FL11K30, BUSFL11K30

Specifications

Diameter: 0.750 in
Speed: Fast Acting
Amps: 30
Type: Fuse Link
Diameter: 0.750 in
Amps: 30
Speed: Fast Acting
Type: Fuse Link