BUSS FL11K3 FUSE LK CPS K 003A NRB

Item #: 0963669

Cat #: FL11K3

UPC: 051712600750

$ 72.39 EA
Company wide:
0 in stock
Documents & Guides
BUS FL11K3 FUSE LK CPS K 003A

Overview

BUS FL11K3 FUSE LK CPS K 003A
Also known as: 051712600750, FL11K3, BUSFL11K3

Specifications

Type: Fuse Link
Type: Fuse Link