200 Amp EEI-Nema Type K (Fast) Fuse Link for Cutout

Item #: 0963668

Cat #: FL11K200

UPC: 051712125185

$ 478.85 EA
Company wide:
0 in stock
Documents & Guides
200 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV

Overview

200 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV
Also known as: 051712125185, FL11K200, BUSFL11K200

Specifications

Amps: 200
Diameter: 0.750 in
Speed: Fast Acting
Type: Fuse Link
Amps: 200
Speed: Fast Acting
Diameter: 0.750 in
Type: Fuse Link