BUSS FL11K2 FUSE LK CPS K 002A NRB

Item #: 0963667

Cat #: FL11K2

UPC: 051712600743

$ 72.39 EA
Company wide:
0 in stock
Documents & Guides
BUS FL11K2 FUSE LK CPS K 002A

Overview

BUS FL11K2 FUSE LK CPS K 002A
Also known as: 051712600743, FL11K2, BUSFL11K2

Specifications

Type: Fuse Link
Type: Fuse Link