15 Amp EEI-Nema Type K (Fast) Fuse Link for Cutout

Item #: 0963666

Cat #: FL11K15

UPC: 051712125086

$ 59.48 EA
Company wide:
0 in stock
Documents & Guides
15 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV

Overview

15 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV
Also known as: 051712125086, FL11K15, BUSFL11K15

Specifications

Diameter: 0.750 in
Speed: Fast Acting
Amps: 15
Type: Fuse Link
Diameter: 0.750 in
Amps: 15
Speed: Fast Acting
Type: Fuse Link