100 Amp EEI-Nema Type K (Fast) Fuse Link for Cutout

Item #: 0963664

Cat #: FL11K100

UPC: 051712125161

$ 151.20 EA
Company wide:
0 in stock
Documents & Guides
100 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV

Overview

100 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV
Also known as: 051712125161, FL11K100, BUSFL11K100

Specifications

Diameter: 0.750 in
Speed: Fast Acting
Amps: 100
Type: Fuse Link
Diameter: 0.750 in
Amps: 100
Speed: Fast Acting
Type: Fuse Link