10 Amp EEI-Nema Type K (Fast) Fuse Link for Cutout

Item #: 0963663

Cat #: FL11K10

UPC: 051712125062

$ 59.48 EA
Company wide:
0 in stock
Documents & Guides
10 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV

Overview

10 Amp EEI-Nema Type K (Fast) Universal Tin Element Fuse Link for Cutout, Non-Removable Button-for Standard Open or Enclosed Cutouts, Rated to 27kV
Also known as: 051712125062, FL11K10, BUSFL11K10

Specifications

Diameter: 0.750 in
Speed: Fast Acting
Amps: 10
Type: Fuse Link
Diameter: 0.750 in
Amps: 10
Speed: Fast Acting
Type: Fuse Link