BUSS FL11K1 FUSE LK CPS K 001A NRB

Item #: 0963662

Cat #: FL11K1

UPC: 051712676151

$ 74.97 EA
Company wide:
0 in stock
Documents & Guides
BUS FL11K1 FUSE LK CPS K 001A

Overview

BUS FL11K1 FUSE LK CPS K 001A
Also known as: 051712676151, FL11K1, BUSFL11K1

Specifications

Type: Fuse Link
Type: Fuse Link