EFSE MDL-1-6/10-R BUSS SMALL DIMENS

Item #: 0963656

Cat #: MDL-1-6/10-R

UPC: 051712652049

$ 3.04 EA
Company wide:
0 in stock
Documents & Guides
BUS MDL-1-6/10-R BUS SMALL DI

Overview

BUS MDL-1-6/10-R BUS SMALL DI
Also known as: 051712652049, MDL-1-6/10-R, BUSMDL1610R

Specifications

Diameter: 0.250 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 1.600
Speed: Slow Blow
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in
Speed: Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 1.600
Interrupt Rating AC: 10 kA