15/100 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0963653

Cat #: MDL-15/100

UPC: 051712724302

Company wide:
0 in stock
Documents & Guides
15/100 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

15/100 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712724302, MDL-15/100, BUSMDL15100

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 0.015
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.015
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Length: 1.250 in