Fuse, 1/2 Amp Time-Delay Glass, 1/4" x 1-1/4", 250V

Item #: 0963640

Cat #: MDL-1/2

UPC: 051712724388

Company wide:
0 in stock
Fuse, 1/2 Amp Time-Delay Glass, 1/4" x 1-1/4", 250 Volt

Overview

Fuse, 1/2 Amp Time-Delay Glass, 1/4" x 1-1/4", 250 Volt
Also known as: 051712724388, MDL-1/2, BUSMDL12.

Specifications

Type: Electronic
Amps: 0.500
Interrupt Rating DC: 1 kA
Type: Electronic
Interrupt Rating DC: 1 kA
Amps: 0.500