1/100 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0963635

Cat #: MDL-1/100

UPC: 051712724258

Company wide:
0 in stock
Documents & Guides
1/100 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

1/100 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712724258, MDL-1/100, BUSMDL1100

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.010
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.010