BUSS SMALL DIMENSION FUSE

Item #: 0963617

Cat #: MDA-V-3-R

UPC: 051712644969

$ 8.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton MDA Series Time-delay fuse 3A, 250 Vac, 32 Vdc (self certified)

Overview

Eaton MDA Series Time-delay fuse 3A, 250 Vac, 32 Vdc (self certified)

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712644969, MDA-V-3-R, BUSMDAV3R

Specifications

Diameter: 0.250 in
Amps: 3
Interrupt Rating DC: 200, 10 kA
Type: Electronic
Diameter: 0.250 in
Interrupt Rating DC: 200, 10 kA
Amps: 3
Type: Electronic