ROHS COMPLIANT

Item #: 0963613

Cat #: MDA-V-30-R

UPC: 051712158305

$ 5.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton MDA Series Time-delay fuse 30A, 250 Vac, 125 Vdc, 32 Vdc (self certified)

Overview

Eaton MDA Series Time-delay fuse 30A, 250 Vac, 125 Vdc, 32 Vdc (self certified)

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712158305, MDA-V-30-R, BUSMDAV30R

Specifications

Diameter: 0.250 in
Amps: 30
Type: Electronic
Interrupt Rating DC: 10 kA, 1.500 kA
Diameter: 0.250 in
Type: Electronic
Amps: 30
Interrupt Rating DC: 10 kA, 1.500 kA