EFSE MDA-6/10-R BUSS SMALL DIMENSIO

Item #: 0963553

Cat #: MDA-6/10-R

UPC: 051712645379

$ 4.61 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS MDA-6/10-R BUS SMALL DIME

Overview

BUS MDA-6/10-R BUS SMALL DIME
Also known as: 051712645379, MDA-6/10-R, BUSMDA610R

Specifications

Material: Ceramic
Interrupt Rating AC: 35, 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.600
Material: Ceramic
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 35, 10 kA
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 0.600