5A Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 0963550

Cat #: MDA-5-R

UPC: 051712645348

$ 3.86 EA
Company wide:
685 in stock
Documents & Guides
Fuse, 5 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

Overview

Fuse, 5 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712645348, MDA-5-R, BUSMDA5R

Specifications

Material: Ceramic
Diameter: 0.250 in
Amps: 5
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Material: Ceramic
Amps: 5
Volts AC: 250
Length: 1.250 in
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA