4A Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 0963548

Cat #: MDA-4-R

UPC: 051712645317

$ 1.58 EA
Company wide:
877 in stock
Documents & Guides
4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

The Eaton Bussmann small dimension, time-delay fuses feature nickel-plated brass end caps and a ceramic body that allows for higher amp/volt rating combinations.

Also known as: 051712645317, MDA-4-R, BUSMDA4R

Specifications

Material: Ceramic
Diameter: 0.250 in
Amps: 4
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Material: Ceramic
Amps: 4
Volts AC: 250
Length: 1.250 in
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA