BUSS FG630 630AMP 415V AC / 400V DC

Item #: 0963535

Cat #: FG630

UPC: 051712844949

$ 1485.71 EA
Company wide:
0 in stock
Documents & Guides
BUS FG630 630AMP 415V AC / 40

Overview

BUS FG630 630AMP 415V AC / 40
Also known as: 051712844949, FG630, BUSFG630

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse