BUSS FG560 560AMP 415V AC / 400V DC

Item #: 0963534

Cat #: FG560

UPC: 051712844932

$ 1432.19 EA
Company wide:
0 in stock
Documents & Guides
BUS FG560 560AMP 415V AC / 40

Overview

BUS FG560 560AMP 415V AC / 40
Also known as: 051712844932, FG560, BUSFG560

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse