BUSS FG500 500AMP 415V AC / 400V DC

Item #: 0963533

Cat #: FG500

UPC: 051712844925

$ 1410.46 EA
Company wide:
0 in stock
Documents & Guides
BUS FG500 500AMP 415V AC / 40

Overview

BUS FG500 500AMP 415V AC / 40
Also known as: 051712844925, FG500, BUSFG500

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse