BUSS FG450 450AMP 550V AC / 400V DC

Item #: 0963532

Cat #: FG450

UPC: 051712844918

$ 1364.53 EA
Company wide:
0 in stock
Documents & Guides
BUS FG450 450AMP 550V AC / 40

Overview

BUS FG450 450AMP 550V AC / 40
Also known as: 051712844918, FG450, BUSFG450

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse