BUSS FF630 630AMP 690V AC / 400V DC

Item #: 0963531

Cat #: FF630

UPC: 051712839921

$ 621.86 EA
Company wide:
0 in stock
Documents & Guides
BUS FF630 630AMP 690V AC / 40

Overview

BUS FF630 630AMP 690V AC / 40
Also known as: 051712839921, FF630, BUSFF630

Specifications

Type: Fuse, British Standard
Type: Fuse, British Standard