BUSS FF560 560AMP 690V AC / 400V DC

Item #: 0963530

Cat #: FF560

UPC: 051712839914

$ 565.93 EA
Company wide:
0 in stock
Documents & Guides
BUS FF560 560AMP 690V AC / 40

Overview

BUS FF560 560AMP 690V AC / 40
Also known as: 051712839914, FF560, BUSFF560

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse