BUSS FF500 500AMP 690V AC / 400V DC

Item #: 0963529

Cat #: FF500

UPC: 051712839907

$ 528.96 EA
Company wide:
0 in stock
Documents & Guides
BUS FF500 500AMP 690V AC / 40

Overview

BUS FF500 500AMP 690V AC / 40
Also known as: 051712839907, FF500, BUSFF500

Specifications

Amps: 500
Amps: 500