BUSS FF450 450AMP 690V AC / 400V D

Item #: 0963528

Cat #: FF450

UPC: 051712844895

$ 471.58 EA
Company wide:
0 in stock
Documents & Guides
BUS FF450 450AMP 690V AC / 4

Overview

BUS FF450 450AMP 690V AC / 4
Also known as: 051712844895, FF450, BUSFF450

Specifications

Type: Current-Limiting, Fuse
Type: Current-Limiting, Fuse