BUSS FCF80RN Fast Acting CUBEFuse 8

Item #: 0963523

Cat #: FCF80RN

UPC: 051712362559

$ 207.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FCF80RN FAST ACTING CUBEF

Overview

BUS FCF80RN FAST ACTING CUBEF
Also known as: 051712362559, FCF80RN, BUSFCF80RN

Specifications

Speed: Fast Acting
Amps: 80
Interrupt Rating DC: 200, 50 kA
Class: CF
Type: Cube Fuse
Speed: Fast Acting
Interrupt Rating DC: 200, 50 kA
Type: Cube Fuse
Amps: 80
Class: CF