BUSS FCF6RN Fast Acting CUBEFuse 6A

Item #: 0963521

Cat #: FCF6RN

UPC: 051712362436

$ 59.00 EA
Company wide:
11 in stock
Documents & Guides
No Documents Available
BUS FCF6RN FAST ACTING CUBEFU

Overview

BUS FCF6RN FAST ACTING CUBEFU
Also known as: 051712362436, FCF6RN, BUSFCF6RN

Specifications

Amps: 6
Speed: Fast Acting
Class: CF
Type: Cube Fuse
Interrupt Rating DC: 300, 50 kA
Amps: 6
Class: CF
Interrupt Rating DC: 300, 50 kA
Speed: Fast Acting
Type: Cube Fuse