BUSS FCF60RN Fast Acting CUBEFuse 6

Item #: 0963520

Cat #: FCF60RN

UPC: 051712362535

$ 100.60 EA
Company wide:
0 in stock
Documents & Guides
BUS FCF60RN FAST ACTING CUBEF

Overview

BUS FCF60RN FAST ACTING CUBEF
Also known as: 051712362535, FCF60RN, BUSFCF60RN

Specifications

Speed: Fast Acting
Amps: 60
Class: CF
Type: Cube Fuse
Interrupt Rating DC: 300, 50 kA
Speed: Fast Acting
Class: CF
Interrupt Rating DC: 300, 50 kA
Amps: 60
Type: Cube Fuse