Cartridge Fuse

Item #: 0963514

Cat #: FCF35RN

UPC: 051712362498

$ 100.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FAST ACTING CUBEFUSE 35A NON-INDICATION

Overview

FAST ACTING CUBEFUSE 35A NON-INDICATION
Also known as: 051712362498, FCF35RN, BUSFCF35RN

Specifications

Amps: 35
Speed: Fast Acting
Class: CF
Type: Cube Fuse
Interrupt Rating DC: 300, 50 kA
Amps: 35
Class: CF
Interrupt Rating DC: 300, 50 kA
Speed: Fast Acting
Type: Cube Fuse