Fast Acting CUBEFuse 30A Non-indication

Item #: 0963513

Cat #: FCF30RN

UPC: 051712362481

$ 59.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FCF fuse CUBEFuse, power loss 5.45 w, Critical/UPS, 30 A, 60 Hz, 50 Hz, 1 , CF, Black, Electroless tin plated copper alloy terminal, Blade end, 4 min at 200%, 50 kAIC at 600 Vdc,300 kAIC at 600 V, Glass filled PES

Overview

Eaton Bussmann series FCF fuse CUBEFuse, power loss 5.45 w, Critical/UPS, 30 A, 60 Hz, 50 Hz, 1 , CF, Black, Electroless tin plated copper alloy terminal, Blade end, 4 min at 200%, 50 kAIC at 600 Vdc,300 kAIC at 600 V, Glass filled PES

The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution ? requiring up to 70% less space when combined with its unique fuse holder or UL? 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.

Also known as: 051712362481, FCF30RN, BUSFCF30RN

Specifications

Speed: Fast Acting
Amps: 30
Class: CF
Type: Cube Fuse
Interrupt Rating DC: 300, 50 kA
Speed: Fast Acting
Class: CF
Interrupt Rating DC: 300, 50 kA
Amps: 30
Type: Cube Fuse