BUSS FCF25RN Fast Acting CUBEFuse 2

Item #: 0963512

Cat #: FCF25RN

UPC: 051712362474

$ 59.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FCF25RN FAST ACTING CUBEF

Overview

BUS FCF25RN FAST ACTING CUBEF
Also known as: 051712362474, FCF25RN, BUSFCF25RN

Specifications

Speed: Fast Acting
Amps: 25
Class: CF
Type: Cube Fuse
Interrupt Rating DC: 300, 50 kA
Speed: Fast Acting
Class: CF
Interrupt Rating DC: 300, 50 kA
Amps: 25
Type: Cube Fuse