BUSS FCF1RN Fast Acting CUBEFuse 1A

Item #: 0963510

Cat #: FCF1RN

UPC: 051712362412

$ 59.00 EA
Company wide:
0 in stock
Documents & Guides
BUS FCF1RN FAST ACTING CUBEFU

Overview

BUS FCF1RN FAST ACTING CUBEFU
Also known as: 051712362412, FCF1RN, BUSFCF1RN

Specifications

Speed: Fast Acting
Amps: 1
Class: CF
Type: Cube Fuse
Interrupt Rating DC: 300, 50 kA
Speed: Fast Acting
Class: CF
Interrupt Rating DC: 300, 50 kA
Amps: 1
Type: Cube Fuse