BUSS FCF15RN Fast Acting CUBEFuse 1

Item #: 0963509

Cat #: FCF15RN

UPC: 051712362450

$ 59.00 EA
Company wide:
0 in stock
Documents & Guides
BUS FCF15RN FAST ACTING CUBEF

Overview

BUS FCF15RN FAST ACTING CUBEF
Also known as: 051712362450, FCF15RN, BUSFCF15RN

Specifications

Speed: Fast Acting
Amps: 15
Class: CF
Type: Cube Fuse
Interrupt Rating DC: 300, 50 kA
Speed: Fast Acting
Class: CF
Interrupt Rating DC: 300, 50 kA
Amps: 15
Type: Cube Fuse