BUSS FCF100RN Fast Acting CUBEFuse

Item #: 0963507

Cat #: FCF100RN

UPC: 051712362573

$ 207.64 EA
Company wide:
0 in stock
Documents & Guides
BUS FCF100RN FAST ACTING CUBE

Overview

BUS FCF100RN FAST ACTING CUBE
Also known as: 051712362573, FCF100RN, BUSFCF100RN

Specifications

Speed: Fast Acting
Amps: 100
Interrupt Rating DC: 200, 50 kA
Class: CF
Type: Cube Fuse
Speed: Fast Acting
Interrupt Rating DC: 200, 50 kA
Type: Cube Fuse
Amps: 100
Class: CF