3/4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0963485

Cat #: MDA-3/4-R

UPC: 051712645294

$ 4.61 EA
Company wide:
0 in stock
Documents & Guides
3/4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

3/4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS
Also known as: 051712645294, MDA-3/4-R, BUSMDA34R

Specifications

Material: Ceramic
Interrupt Rating AC: 35, 10 kA
Amps: 0.750
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Material: Ceramic
Amps: 0.750
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Diameter: 0.250 in
Volts AC: 250
Length: 1.250 in